Single Handle Bathtub & Shower Faucet in Nickel Silver Trim Only
One™ Single Handle Bathtub & Shower Faucet in Nickel Silver Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balance shower trim constructed with solid-brass construction for durability and reliability
- Latest valve technology allows for better performance
- Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished Chrome (CP), Matte Black (BL)
- Unlacquered Brass (ULB): Available in North America and the United Kingdom only
- Complements the One collection
- Pressure-balancing technology maintains water temperature within +/-3 degrees Fahrenheit; high-temperature limit stop helps eliminate scalding
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Valve Type:
- Diverter
- Handle Material:
- Metal
- Handle Type:
- Cross
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing