1 qt. Adhesive Lubricant
1 qt. Adhesive Lubricant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
Specifications
- ASTM:
- ASTM C-564
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Length:
- 1/200 in
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Product Type:
- Lubricant
- Size:
- 1 qt
- Temperature Range:
- Up to 32 Deg F
- Weight:
- 2.188 lb
- Width:
- 0.005 in