1 qt Plastic Yellow Pipe Cement

CPSCG

Size

1 qt

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solvent Cements are extremely flammable and should not be used or stored near an open flame
  • Solvent Cements should be stored at temperatures between 40° F and 110° F
  • Cements should be used within two years of the date stamped on the container
  • Adding of thinners to change viscosity is not recommended. If the Cement is found to be jelly-like and is not free-flowing, it should not be used

SPECIFICATIONS

ASTM Specifications
ASTM F-493
Color
Yellow
Pipe Compatibility
Plastic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday