1 qt Stainless Steel Cleaner

You last purchased this on
 
3M™

1 qt Stainless Steel Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

1 qt Stainless Steel Cleaner

  • Fast #
  • Part #3M7100082687
  • Item #7106266
  • Manufacturer Part #7100082687
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows spot cleaning
  • Streak-free shine
  • Clean with less effort
  • Slows resoiling/dust pickup
  • Dries quickly
  • Non-corrosive
  • USDA certified biobased product
  • NSF A7 certified for non-direct food contact surfaces
  • Dries streak free
  • Reduces fingerprinting
  • Requires Certification

Documents


Specifications

Application:
Commercial Kitchen, Cleaning
Color Finish Category:
Clear
Color Finish Name:
Clear
Product Type:
Liquid
Size:
32 oz