1 UNION NUT

Part #M404NG  |  Item #3110376  |  Manufacturer Part #4149-244

$ 12.02 EACH

Type:

Meter Service Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-lead brass construction

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: AWWA C800

End Connection 1: Union

End Connection 2: Union

End Connections: Union

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: Meter Service Brass

Weight: 0.5