1 x 0.049 in. Weld A269 316L Stainless Steel Tube

You last purchased this on
 

1 x 0.049 in. Weld A269 316L Stainless Steel Tube

This product requires certification to purchase.
You last purchased this on
 

1 x 0.049 in. Weld A269 316L Stainless Steel Tube

  • Fast #
  • Part #DSWT6L049A269G
  • Item #407409
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
1 in
UL Listed:
No
Wall Thickness:
0.049 in