1 x 0.095 in. Weld Carbon Steel Hydra Tubing

You last purchased this on
 

1 x 0.095 in. Weld Carbon Steel Hydra Tubing

This product requires certification to purchase.
You last purchased this on
 

1 x 0.095 in. Weld Carbon Steel Hydra Tubing

  • Fast #
  • Part #ICWHT095G
  • Item #835931
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1 in
Wall Thickness:
0.095 in