1 x 1-1/2 in. Clamp x MPT 316L Stainless Steel Adapter
1 x 1-1/2 in. Clamp x MPT 316L Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- MPT
- End Connections:
- Clamp x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 316L