1 x 1-1/2 in. Threaded Clear Chromated Both Ends Nipple

Part #A90398RC  |  Manufacturer Part #90398RC

Length:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Clear Chromated

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 1-1/2 in

Material: Carbon Steel