1 x 1-1/2 in. Weld Schedule 40 Global Black Carbon Steel Nipple

You last purchased this on
 

1 x 1-1/2 in. Weld Schedule 40 Global Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1 x 1-1/2 in. Weld Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNGJ
  • Item #3950946
  • Manufacturer Part #IBNGJ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple
IAPMO Listed -:
No
ISO:
ISO 9001:2000
Length:
1-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No