1 x 1-1/4 in. Import Threadolet

You last purchased this on
 

1 x 1-1/4 in. Import Threadolet

This product requires certification to purchase.
You last purchased this on
 

1 x 1-1/4 in. Import Threadolet

  • Fast #
  • Part #A0870005204
  • Item #7043964
  • Manufacturer Part #0870005204
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
1-1/4 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
1
Pressure - Maximum:
300 psi