1 x 1-5/16 in. NPT x OD 3000# Carbon Steel Reducer Boss with Lip

You last purchased this on
 

1 x 1-5/16 in. NPT x OD 3000# Carbon Steel Reducer Boss with Lip

  • Fast #
  • Part #FS3BLTG
  • Item #3616422
  • Manufacturer Part #46038
3.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1 x 1-5/16 in. NPT x OD 3000# Carbon Steel Reducer Boss with Lip

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
OD Tube
End Connections:
NPT x OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1-5/16 in
Fitting Sizes:
1 in x 1-5/16 in
Fitting Type:
Boss with Lip
IAPMO Listed -:
No
Length:
1-11/16 in
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
3000#
Type:
FS3BLTG
UL Listed:
No
Weight:
0.93 lb
Width:
1-13/16 in