1 x 1 in. 90 Degree Assembly Elbow

Part #QQAE55  |  Manufacturer Part #QAE55

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze Resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to Galvanized Pipe
  • Connects to Copper

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

End Connection 1: Compression

End Connection 2: Compression

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Height: 2-1/37 in

Lead Law Compliant: Yes

Length: 4-1/14 in

Material: Plastic

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Width: 3-81/91 in