1 x 1 in. Carbon Steel Galvanized Rod Coupling
1 x 1 in. Carbon Steel Galvanized Rod Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Straight less sight-hole
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Zinc
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS x NPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 2-3/4 in
- Material:
- Carbon Steel
- Width:
- 1-3/8 in