1 x 1 in. MPT Coupling

QQC55T

Fitting Sizes

1 in x 1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
MPT
End Connection 2
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Height
1-2/5 in
Lead Law Compliant
Yes
Length
1-9/10 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
1-2/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday