1 x 1 in. PVC Schedule 40 Conduit Standard 90 Degree Bell End Elbow

Part #P409BEGSTD  |  Item #2923255

Fitting Sizes:

1 in x 1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • They maintain performance against external Galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength

Specifications

ANSI Specifications: ANSI 651

End Connection 1: Bell End

End Connection 2: Bell End

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Material: Plastic

Material Type: PVC

Schedule Class: 40