1 x 1 x 1 in. Poly Tee

Part #NNPD11G  |  Manufacturer Part #PX00748C

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum service temperature 200°F

Specifications

ASTM Specifications: ASTM F-1807, ASTM F-877

End Connection 1: PEX

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 1 in x 1 in

Material: Plastic

Material Type: Polysulfone

Maximum Temperature: 200