1 x 1 x 1/2 in. FNPT Brass Reducing Tee

IBRLFTGGD

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI B16.15
ASTM Specifications
ASTM B-584
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Meter

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday