1 x 1 x 1/2 in. Insert x FIPT Reducing PVC Tee with Side Outlet

Part #S1416130  |  Manufacturer Part #1416-130

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Insert

End Connection 2: Insert

End Connection 3: FIPT

End Connections: Insert x FIPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1 in x 1 in x 1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Type: S1416130