1 x 1 x 1/2 in. 3000# FS Thrd Tee Forged Steel A105N Threaded

You last purchased this on
 

1 x 1 x 1/2 in. 3000# FS Thrd Tee Forged Steel A105N Threaded

This product requires certification to purchase.
You last purchased this on
 

1 x 1 x 1/2 in. 3000# FS Thrd Tee Forged Steel A105N Threaded

  • Fast #
  • Part #IFSTTGD
  • Item #3266140
  • Manufacturer Part #12201414G
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
3000#
Type:
IFSTTGD
UL Listed:
No