1 x 1 x 1/2 in. Threaded x NPS 300# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

1 x 1 x 1/2 in. Threaded x NPS 300# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1 x 1 x 1/2 in. Threaded x NPS 300# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #G300TGGD
  • Item #23934
  • Manufacturer Part #0311521405
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
NPS
End Connections:
Threaded x NPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
300#
Product Type:
Threaded Fitting