1 x 1 x 2 in. Threaded 150# Reducing Black Malleable Iron Tee
1 x 1 x 2 in. Threaded 150# Reducing Black Malleable Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.14
- ASME:
- ASME B16.3, ASME B16.14
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 1 in x 1 in x 2 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- Type:
- MGA749B
- UL Listed:
- Yes