1 x 1 x 24 in. Wall Bracket Set

You last purchased this on
 

1 x 1 x 24 in. Wall Bracket Set

This product requires certification to purchase.
You last purchased this on
 

1 x 1 x 24 in. Wall Bracket Set

  • Fast #
  • Part #SHMZBWBGG24
  • Item #3374216
  • Manufacturer Part #380
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Gauge (metal):
18 ga
Length:
24 in
Material:
Steel
Width:
1 in