1 x 3/4 in. Buttweld 316L Stainless Steel Tee

You last purchased this on
 

1 x 3/4 in. Buttweld 316L Stainless Steel Tee

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. Buttweld 316L Stainless Steel Tee

  • Fast #
  • Part #G7RWWW76GF
  • Item #4831258
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B46.1
ASTM:
ASTM A-270 3A, ASTM A-270 S2
Application:
Dairy Processing, Food and Beverage, Sanitary
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Short, Reducing, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
0.308 lb