1 x 1 x 3/4 in. Plastic Assembly Compression Tee

Part #QQAT554  |  Manufacturer Part #QAT554

Fitting Sizes:

1 in x 1 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze Resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to Galvanized Pipe
  • Connects to Copper

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

CARB OTC LEED Compliant: No

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 1 in x 3/4 in

Fitting Type: Reducing

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6 in

Material: Plastic

NSF Certified: Yes

NSF Specifications: NSF 61

Width: 4 in