1 x 1 x 3/4 in. Weld Schedule 40 304L Stainless Steel Reducing Tee

You last purchased this on
 

1 x 1 x 3/4 in. Weld Schedule 40 304L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1 x 1 x 3/4 in. Weld Schedule 40 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS44LWTGGF
  • Item #1323208
  • Manufacturer Part #IS44LWTGGF
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No