1 x 1 x 3/8 in. Threaded 150# Galvanized Malleable Iron Tee
1 x 1 x 3/8 in. Threaded 150# Galvanized Malleable Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.14
- ASME:
- ASME B16.3, ASME B16.14
- Clean Bagged:
- No
- Coating:
- Galvanized
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1 in x 1 in x 3/8 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- UL Listed:
- Yes