1 x 1 x 3/8 in. Insert x Spiral Barbed Reducing PVC Tee
1 x 1 x 3/8 in. Insert x Spiral Barbed Reducing PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2609
- Application:
- Polyethylene Pipe, Potable Water
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Spiral Barbed
- End Connections:
- Barbed x Barbed x Spiral Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1 in x 1 in x 3/8 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic