1 x 10 ft. Plastic Pipe

You last purchased this on
 

1 x 10 ft. Plastic Pipe

This product requires certification to purchase.
You last purchased this on
 

1 x 10 ft. Plastic Pipe

  • Fast #
  • Part #PR200PG10
  • Item #7266473
  • Manufacturer Part #PVC 20010 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2241
Application:
Non-potable Water
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
1-8/25 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
Yes
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure - Maximum:
200 psi
Schedule Class:
SDR 21
Temperature Range:
32 to 140 Deg F
UL Listed:
No
Wall Thickness:
0.063 in
Weight:
1.58 lb
Width:
1.315 in