1 X 100 SIDR19 HDPE Pipe 80#

Part #PES19AG100

Type:

PES19AG100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 100 ft

Material: Plastic

Material Type: High Density Polyethylene

Schedule Class: SIDR19

Type: PES19AG100