1 x 12 in. XH A106B TBE Nipple Seamless Black Carbon Steel
1 x 12 in. XH A106B TBE Nipple Seamless Black Carbon Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- API:
- API 5L Grade B
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106 Grade B, ASTM A-333 Grade 10, ASTM A-53 Type S Grade B
- Application:
- Residential
- Coating:
- Black
- Diameter - Outside:
- 1-31/100 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.179 in