1 x 1/2 in. Beveled x Threaded Concentric Schedule 80 Domestic 304L Stainless Steel Swage Nipple
1 x 1/2 in. Beveled x Threaded Concentric Schedule 80 Domestic 304L Stainless Steel Swage Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Beveled
- End Connection 2:
- Threaded
- End Connections:
- Beveled x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Concentric, Reducing
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No