1 x 1/2 in. Buttweld 316L Stainless Steel Eccentric Reducer

You last purchased this on
 

1 x 1/2 in. Buttweld 316L Stainless Steel Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. Buttweld 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #G32W76GD
  • Item #4829719
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ECCENTRIC BUTT WELD REDUCER
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • 32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 1" X 1/2" X 2-1/2" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
Origin:
Global