1 x 1/2 in. S40 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

You last purchased this on
 

1 x 1/2 in. S40 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. S40 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

  • Fast #
  • Part #IS44LWCRGD
  • Item #80363
  • Manufacturer Part #IS44LWCRGD
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.9, ASME SA-403
ASTM:
ASTM A-403, ASTM A-774
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No