1 x 1/2 in. Clamp x MPT 316L Stainless Steel Adapter

Part #G21MP76GD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Clamp

End Connection 2: MPT

End Connections: Clamp x MPT

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 316L