1 x 1/2 in. FTG x Copper Flush Bushing

Part #CFCFLBGD  |  Item #12089  |  Manufacturer Part #9177670

$ 9.71 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1/2 in

    Part #CFCFLBGDItem #12089Mfr. Part #9177670

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.71 /EACH
    Added to your cart. View Cart

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

ASTM Specifications: ASTM B-75

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

Material: Copper