1 x 1/2 in. MNPT x FNPT 125# Brass Reducing Hex Head Bushing

You last purchased this on
 

1 x 1/2 in. MNPT x FNPT 125# Brass Reducing Hex Head Bushing

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. MNPT x FNPT 125# Brass Reducing Hex Head Bushing

  • Fast #
  • Part #IBRLFBGD
  • Item #3816240
  • Manufacturer Part #XNL114-1608
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 16 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer may vary by location
  • Manufacturer and country of origin may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.14, ANSI B15.15, ANSI B16.18ANSI B1.20.1
ASME:
ASME B16.14, ASME B15.15, ASME B16.18ASME B1.20.1
ASTM:
ASTM B-584
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducing, Hex Head, Bushing
Head Style:
Hex
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
125#
Schedule Class:
40
Temperature Range:
-20 to 400 Deg F