1 x 1/2 in. NPS 125# Cast Iron 45 Degree Elbow

Part #GCI4GD  |  Item #1775848  |  Manufacturer Part #0301029849

$ 29.04 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1/2 in

    Part #GCI4GDItem #1775848Mfr. Part #0301029849

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.04 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Coating: Galvanized

Elbow Degree: 45

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#