1 x 1/2 in. NPS Cast Iron Reducing Double Tapped Bushing
1 x 1/2 in. NPS Cast Iron Reducing Double Tapped Bushing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B-16.14, ASME B-1.20.1
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connection 3:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducing, Double, Tapped, Bushing
- Material:
- Cast Iron
- Origin:
- Domestic