1 x 1/2 in. Slip-On 150# Carbon Steel Flat Face Flange
Part #GFFSOFGD | Item #4898270
$
42.29
EACH
(Pricing is for 1 in x 1/2 in)
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM A-105
End Connection 1: Slip On
End Connection 2: Slip On
End Connections: Slip On
Fitting Size 1: 1 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1 in x 1/2 in
Fitting Type: Reducing
Flange Type: [Flat Face, Slip On]
Material: Carbon Steel
Origin: Global
Pressure Class: 150#