1 x 1/2 in. Socket 3000# Forged Steel Reducer
1 x 1/2 in. Socket 3000# Forged Steel Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 3000#
- Type:
- FSSRGD
- UL Listed:
- No
- Width:
- 1-3/4 in