1 x 1/2 in. Socket 6000# Forged Steel Reducer

Part #FS6SRGD  |  Manufacturer Part #12502114

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Material: Forged Steel

Pressure Class: 6000#