1 x 1/2 in. Threaded 125# Black Cast Iron 90 Degree Elbow

Part #BCI9GD  |  Item #36823  |  Manufacturer Part #0300012606

$ 7.66 EACH
(Pricing is for 1 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #BCI9FDItem #1210Mfr. Part #0300012200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.34 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #BCI9GDItem #36823Mfr. Part #0300012606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.66 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #BCI9GFItem #19626Mfr. Part #0300012408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.64 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #BCI9HDItem #2524Mfr. Part #0300013208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.18 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #BCI9HFItem #37417Mfr. Part #0300013000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.39 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #BCI9HGItem #20394Mfr. Part #0300012804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.87 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #BCI9JDItem #3306Mfr. Part #0300014008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #BCI9JFItem #37845Mfr. Part #0300013802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.06 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #BCI9JGItem #21695Mfr. Part #0300013604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.06 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #BCI9JHItem #4603Mfr. Part #0300013406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.95 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #BCI9KDItem #40542Mfr. Part #0300015005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.44 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #BCI9KFItem #23977Mfr. Part #0300014800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.36 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #BCI9KGItem #7143Mfr. Part #0300014602

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.36 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #BCI9KHItem #43245Mfr. Part #0300014404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.39 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #BCI9KJItem #26799Mfr. Part #0300014206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.36 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #BCI9LHItem #381437Mfr. Part #0300015609

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.46 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #BCI9LJItem #381439Mfr. Part #0300015401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.85 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #BCI9LKItem #381442Mfr. Part #0300015203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.28 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #BCI9MJItem #381512Mfr. Part #0300016409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.92 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #BCI9MKItem #29170Mfr. Part #0300016201

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 103.11 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #BCI9MLItem #41556Mfr. Part #0300016003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.92 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #BCI9PKItem #298317Mfr. Part #0300017605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 190.95 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B16.4

Application: Fire Protection

Clean Bagged: No

Coating: Black

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting

Type: BCI9GD