1 x 1/2 in. MNPT x FNPT 150# Stainless Steel Reducing Hex Head Bushing

You last purchased this on
 

1 x 1/2 in. MNPT x FNPT 150# Stainless Steel Reducing Hex Head Bushing

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. MNPT x FNPT 150# Stainless Steel Reducing Hex Head Bushing

  • Fast #
  • Part #IS4CTBGD
  • Item #79388
  • Manufacturer Part #K414-1608
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducing, Hex Head, Bushing
Material:
Stainless Steel
Material Type:
304, 304L
Maximum Temperature:
100
Origin:
Global
Pressure Class:
150#