1 x 1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

Part #B9GD  |  Item #20269  |  Manufacturer Part #0310008602

$ 6.16 EACH
(Pricing is for 1 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #B9BAItem #39559Mfr. Part #0310006804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.52 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #B9CBItem #913Mfr. Part #0310007000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.61 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #B9DBItem #36177Mfr. Part #0310007604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.45 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #B9DCItem #19853Mfr. Part #0310007406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.32 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #B9FBItem #65581Mfr. Part #0310008206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.64 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #B9FCItem #1870Mfr. Part #0310008008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.21 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #B9FDItem #37298Mfr. Part #0310007802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.45 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #B9GDItem #20269Mfr. Part #0310008602

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.16 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #B9GFItem #2305Mfr. Part #0310008404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.72 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #B9HDItem #37899Mfr. Part #0310009402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.51 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #B9HFItem #21223Mfr. Part #0310009204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.70 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #B9HGItem #3612Mfr. Part #0310009006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.60 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #B9JDItem #236440Mfr. Part #1DXD.BML

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.94 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #B9JFItem #39026Mfr. Part #0310010004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #B9JGItem #21823Mfr. Part #0310009808

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #B9JHItem #4383Mfr. Part #0310009600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.54 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #B9KFItem #39731Mfr. Part #0310010806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.63 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #B9KGItem #39451Mfr. Part #0310010608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.29 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #B9KHItem #22732Mfr. Part #0310010400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.29 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #B9KJItem #5339Mfr. Part #0310010202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.62 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #B9LJItem #40052Mfr. Part #0310011200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.88 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #B9LKItem #39907Mfr. Part #0310011002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.44 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #B9MKItem #22982Mfr. Part #0310011606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 87.01 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #B9MLItem #18167Mfr. Part #0310011408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 100.72 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #B9PMItem #74702Mfr. Part #0310012000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 186.89 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Application: Fire Protection

Clean Bagged: No

Coating: Black

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Maximum Pressure: 150 psi

Origin: Domestic

Pressure Class: 150#

Product Type: Threaded Fitting

Type: B9GD