1 x 1/2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

Part #G9GD  |  Item #3970  |  Manufacturer Part #0311008601

$ 10.15 EACH
(Pricing is for 1 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #G9DBItem #20800Mfr. Part #0311007603

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.51 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #G9DCItem #3190Mfr. Part #0311007405

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.42 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #G9FDItem #21925Mfr. Part #0311007801

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.45 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #G9GDItem #3970Mfr. Part #0311008601

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.15 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #G9GFItem #40073Mfr. Part #0311008403

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.56 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #G9HDItem #23178Mfr. Part #0311009401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.40 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #G9HFItem #6677Mfr. Part #0311009203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.25 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #G9HGItem #42609Mfr. Part #0311009005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.03 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #G9JDItem #25826Mfr. Part #1DXD.NML

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.19 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #G9JFItem #9569Mfr. Part #0311010003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.62 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #G9JGItem #45462Mfr. Part #0311009807

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.62 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #G9JHItem #28522Mfr. Part #0311009609

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.62 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #G9KFItem #38866Mfr. Part #0311010805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.31 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #G9KGItem #11940Mfr. Part #0311010607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.60 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #G9KHItem #47462Mfr. Part #0311010409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.30 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #G9KJItem #30367Mfr. Part #0311010201

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.93 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #G9LKItem #49103Mfr. Part #0311011001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.33 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #G9MKItem #39040Mfr. Part #0311011605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 147.31 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #G9PMItem #63082Mfr. Part #0311012009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 383.82 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39, ASME B16.14]

ASTM Specifications: [ASTM A-197, ASTM A-153]

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Product Type: Threaded Fitting

Type: G9GD