1 x 1/2 in. Threaded 150# Raised Face Carbon Steel Flange

You last purchased this on
 

1 x 1/2 in. Threaded 150# Raised Face Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. Threaded 150# Raised Face Carbon Steel Flange

  • Fast #
  • Part #GRFTFGDW
  • Item #7201632
  • Manufacturer Part #GRFTFGDW
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducing
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No