1 x 1/2 x 1 in. Copper Reducing Tee

A10077787

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 1/2 in x 1 in
Fitting Type
Reducing
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday