1 x 1/2 x 1 in. Copper x Female Reducing Tee

Part #CCFCTLFGDG  |  Item #4669789  |  Manufacturer Part #BF6050L

$ 52.92 EACH
(Pricing is for 1 in x 1/2 in x 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in x 1/2 in

    Part #CCFCTLFDFDItem #4669887Mfr. Part #BF5955L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.49 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #CCFCTLFFDFItem #4669870Mfr. Part #BF5995L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.45 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 1 in

    Part #CCFCTLFGDGItem #4669789Mfr. Part #BF6050L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.92 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1 in

    Part #CCFCTLFGFGItem #3953672Mfr. Part #BF6040L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.57 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in x 1-1/2 in

    Part #CCFCTLFJDJItem #4669852Mfr. Part #10051208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 277.60 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in x 2 in

    Part #CCFCTLFKFKItem #4669773Mfr. Part #10051215

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 237.28 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: Sweat

End Connection 2: Female

End Connection 3: Sweat

End Connections: Sweat x Female x Sweat

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 1/2 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Cast Copper

NSF Certified: No