1 x 1/2 x 1/2 in. CTS CPVC Tee

You last purchased this on
 

Flowguard Gold® 1 x 1/2 x 1/2 in. CTS CPVC Tee

This product requires certification to purchase.
You last purchased this on
 

Flowguard Gold® 1 x 1/2 x 1/2 in. CTS CPVC Tee

  • Fast #
  • Part #CPTGDD
  • Item #4036169
  • Manufacturer Part #CTS 02400 2250
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Copper Tube Size intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Cream colored pipe and fittings used for hot and cold water distribution
  • Part of the TrueFit® system and Made in USA
  • For use where systems will not exceed 180° F at 100 psi
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2846
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld x Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1/2 in x 1/2 in
Fitting Type:
Tee
Length:
3-7/32 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Schedule Class:
SDR 11